Shop All Toilet Seats
Duravit
S/C Compact Me By Starck, Hinges Sst, With Cover
Mfr # 0020190000
Zoro # G1376918
original price:
$145.99
5% off
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Cover / Without Cover With Cover
- Color Jacket: Black; Connecters: Yellow, White and Red
- Features With Soft Closure
- Hinge Type Soft Close Hinge
- Hinge Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duravit
- MFR # 0020190000
- Zoro # G1376918
- Country of Origin Germany
- Category Toilet Seats
Details
With Cover / Without Cover | With Cover |
Color | Jacket: Black; Connecters: Yellow, White and Red |
Features | With Soft Closure |
Hinge Type | Soft Close Hinge |
Hinge Material | Stainless Steel |
Item | S/C Compact Me By Starck,Hinges Sst |
Description
S/C Compact Me By Starck,Hinges Sst
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK B-6806 Series 48'' Handicapped Restroom Grab Bar (179B6806X48)
- OWENS CORNING 1-1/4" x 3 ft. Pipe Insulation, 1-1/2" Wall (722582)
- ITW 10-3/4" x 10 ft. L Aluminum Insulated Pipe Jacket (684713)
- ZORO SELECT Brass Locknut, FNPT, 1/4" Pipe Size (22UL28)
- DURAVIT Toilet Seat, White, With Cover, White (0063810000)
- DURAVIT Remote Control (1003160000)
- DURAVIT Hinges for toilet seats (pair) (0061221000)
- DURAVIT Bidet Fs 23" Me By Starck w/Overflow+FucetDk, 1 Hole, Btw Wh (2289100000)
- DURAVIT Seat & Cover Durastyle Hinges Sst, w/Softclose, Elong. White (0060590000)
- DURAVIT Hinges for toilet seats (pair) (0061251000)
- TOTO Toilet Seat, With Cover, polypropylene, Round, Cotton (SS113#01)
- Duravit Toilet Seats