Shop All Toilets
Duravit
One-piece toilet ME by STARCK white Singlefl.elong.siphon jetHETHy
Mfr # 2173512085
Zoro # G806503214
Free Shipping & Returns
$663.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 28.75
- Length (In.) 15.38
- Height 28.88
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 28.75 |
Length (In.) | 15.38 |
Height | 28.88 |
Details
Item | Toilets |
Color | White |
Finish | White |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Barbed Tube To Hose Stem, Polypropylene, White, 10 PK (PP251212W-PK10)
- ELDON JAMES Tee, 1/2 In, Barbed, HDPE, PK10 (T0-8HDPE)
- ZURN Aqua-Gard Thermostatic Mixing Valve 1 (1-ZW1070XLC)
- KOHLER Check Valve Rebuildin Sp (30253-RP)
- DURAVIT Toilet, 1.28 gpf, Gravity Fed Single Flush, Floor Mount, White (0113010001)
- DURAVIT One-Piece Toilet Durastyle w/Mechan., Siphon Jet, Elong., Het Wh (2157510005)
- DURAVIT Two-Piece toilet Darling New white siphon jet elongated HET HYG (2126012000)
- DURAVIT Two-Piece Toilet Durastyle Singleflush, 1.28 gpf, Siphon Jet, Elongated, White Alphin (2160010085)
- DURAVIT Bathroom Faucet, Two-Piece, 2-Handle, 8", 1.28 gpf, Floor Mount, White (2125010000)
- DURAVIT One-Piece Toilet Durastyle 1flush, Siphon Jet, Elong., Het Wh (2157010085)
- THETFORD CORPORATION THETFORD 13168 Aqua Magic Iv Water Valve Kit (T6H-13168)
- Duravit Toilets