Shop All Toilet Repair Parts
Duravit
No.1 PRO Toilet Bowl for Two Piece Toilet, White
Mfr # 2034010000
Zoro # G210471352
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ceramic
- Color White
- Finish White
- Standards ASME Certified; cUPC listed; ADA Compliant
- Length 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # 2034010000
- Zoro # G210471352
- UPC # 4067116303506
- Country of Origin Egypt
- Category Toilet Repair Parts
Dimensions
Length | 27 in |
Width | 14 in |
Height | 17.13 in |
Details
Material | Ceramic |
Color | White |
Finish | White |
Standards | ASME Certified; cUPC listed; ADA Compliant |
Description
Upgrade your bathroom with a new toilet bowl from Duravit's No. 1 Pro collection. This toilet bowl features an elongated designand is constructed of durable ceramic material. It also comes in Duravit's white finish which is perfect to match any bathroom style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST GARDEN Poly Full Flow Y-Connector Hose Shutoff Valve (39017)
- GRUVLOK Clamp-T, W/ Threaded Branch, Ductile Iron (0390171072)
- HAYWARD FLOW CONTROL Y-Check Valve, 1", PVC/FPM, Socket (YC10100S)
- LEGEND VALVE 3/4" X 8" GALVANIZED NIPPLE (356-092E)
- DURAVIT Air Trap For Urinal, Plastic (1003420000)
- DURAVIT Flapper für Ablaufgarnitur (1002350000)
- DURAVIT DuraSystem Actuator Plate A1, for Toilet and WD1022 In Wall Tank (WD5008011090)
- DURAVIT Sealing (1002970000)
- DURAVIT Fill Valve, #0074112100 (0074112100)
- DURAVIT Vario Connecting Bend Outlet Vertical White (8990250000)
- DANCO Ball Tank Toilet Eljer (80813)
- Duravit Toilet Repair Parts