Shop All Toilets
Duravit
Me By Starck One-Piece Toilet White Hygieneglaze
Mfr # 21890120U2
Zoro # G408437429
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$767.00
Free 30-Day Returns
Key Features
- Width 29.375 in
- Features Hygiene Glaze Exterior Coating
- Length (In.) 14.875 in
- Height 29.125 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 29.375 in |
Length (In.) | 14.875 in |
Height | 29.125 in |
Details
Features | Hygiene Glaze Exterior Coating |
Finish | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" NOM FTG x C Copper 45 Degree Elbow (6062 11/2)
- ZORO SELECT Street 90 deg, 2-1/2", 150,304, Thrd Heavy (4381033090)
- MOEN Glyde Towel Ring Bright Chrome (YB2386CH)
- TRANSAIR Push-to-Connect Tubing Fitting, Polyamide, Black (6666 17 25)
- DURAVIT Two-Piece Toilet Durastyle Singleflush, 1.28 gpf, Siphon Jet, Elongated, White Alphin (2160010085)
- DURAVIT Toilet, 1.28 gpf, Gravity Fed Single Flush, Floor Mount, White (0113010001)
- DURAVIT One-Piece Toilet Durastyle w/Mechan., Siphon Jet, Elong., Het Wh (2157510005)
- DURAVIT One-Piece Toilet Me By Starck 2Flush, Elongated, Siphon Jet Wh (2173010001)
- DURAVIT Two-Piece toilet Darling New white siphon jet elongated HET HYG (2126012000)
- DURAVIT Bathroom Faucet, Two-Piece, 2-Handle, 8", 1.28 gpf, Floor Mount, White (2125010000)
- THETFORD 32812 C402C 5.1 Gallon Electric Flush Cassette RV Toilet w Right Hand (51702)
- Duravit Toilets