Shop All Toilets
Duravit
Me By Starck One-Piece Toilet White Hygieneglaze
Mfr # 2185012082
Zoro # G708469168
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28.75 in
- Features Hygiene Glaze Exterior Coating
- Height 28.875 in
- Finish White
- Length (In.) 15.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 28.75 in |
Height | 28.875 in |
Length (In.) | 15.5 in |
Details
Features | Hygiene Glaze Exterior Coating |
Finish | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 3", Threaded, PVC, Simplex Strainer, 150 psi (SB1300TE18)
- HAYWARD FLOW CONTROL Foot Valve Screen, Ball Check, 1", CPVC (FV20100SA)
- ZORO SELECT 1-1/4" MNPT x 6 ft. TBE Carbon Steel Pipe Nipple Sch 40 (566-720)
- NVENT CADDY Loop Hanger, J, 2 In, Electro-Zinc Plated (4180200EG)
- DURAVIT Two-Piece Toilet Durastyle Singleflush, 1.28 gpf, Siphon Jet, Elongated, White Alphin (2160010085)
- DURAVIT One-Piece Toilet Durastyle w/Mechan., Siphon Jet, Elong., Het Wh (2157010005)
- DURAVIT One-Piece Toilet Durastyle w/Mechan., Siphon Jet, Elong., Het Wh (2157510005)
- DURAVIT One-Piece Toilet Me By Starck 2Flush, Elongated, Siphon Jet Wh (2173010001)
- DURAVIT One-Piece Toilet Durastyle 1flush, Siphon Jet, Elong., Het Wh (2157010085)
- DURAVIT Bathroom Faucet, Two-Piece, 2-Handle, 8", 1.28 gpf, Floor Mount, White (2125010000)
- TOTO Toilet, 1.6 gpf, Gravity Fed, Floor Mount, Elongated, Cotton (MS854114SLR#01)
- Duravit Toilets