Shop All Toilets
Duravit
ME by Starck One-Piece Toilet White
Mfr # 2185010082
Zoro # G106503235
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$575.25
Free 30-Day Returns
Key Features
- Color White
- Width 28.75
- Height 28.88
- Finish White
- Length (In.) 15.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 28.75 |
Height | 28.88 |
Length (In.) | 15.5 |
Details
Item | Toilets |
Color | White |
Finish | White |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Aerator, Non-Splash , 2.2 Gpm (-200)
- BEHRINGER Tube Clamp Kit, Tube Sz 2 In, 316SS (SBX6200-SP)
- ANVIL 3" x 2-1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908241)
- AMERICAN STANDARD Shower System Multifunction, Extender Square Body Spray, Brushed Nickel, Flush (1660140.295)
- DURAVIT Two-Piece Toilet Durastyle Singleflush, 1.28 gpf, Siphon Jet, Elongated, White Alphin (2160010085)
- DURAVIT Toilet, 1.28 gpf, Gravity Fed Single Flush, Floor Mount, White (0113010001)
- DURAVIT One-Piece Toilet Durastyle w/Mechan., Siphon Jet, Elong., Het Wh (2157010005)
- DURAVIT Two-Piece toilet Darling New white siphon jet elongated HET HYG (2126012000)
- DURAVIT Bathroom Faucet, Two-Piece, 2-Handle, 8", 1.28 gpf, Floor Mount, White (2125010000)
- DURAVIT One-Piece Toilet Durastyle 1flush, Siphon Jet, Elong., Het Wh (2157010085)
- ZURN Toilet Bowl, 1.1 to 1.6 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5647-BWL)
- Duravit Toilets