Shop All Toilet Bowls
Duravit
ME by Starck 1.28/0.8 GPF Dual Flush Wall Mounted One Piece Elongated Toilet
Mfr # 25300900921
Zoro # G810795285
product price: $370.89
/ea
Free Shipping & Returns
$370.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Ceramic
- Width 20.625
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # 25300900921
- Zoro # G810795285
- UPC # 4053424123196
- Country of Origin China
- Category Toilet Bowls
Dimensions
Width | 20.625 |
Details
Color | White |
Material | Ceramic |
Finish | White |
Description
Your bathroom should be a place of rest, comfort and relaxation. Our Duravit bathroom ceramics and bathroom furniture series are designed by renowned designers and manufactured by experts. They have been providing customers with the best quality, sophisticated functionality and attractive aesthetics for more than 200 years. We have made it our mission to Upgrade Your Everyday to a new level of comfort. Whether it's new construction, a renovation or setting targeted accents: With our high-quality bathroom furniture and our durable bathroom ceramics, you can create a stylish and relaxing atmosphere in no time at all by taking advantage of the interplay between shower, bathtub, faucets and accessories.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Toilet Tank Repair Kit (88915)
- PARKER Butterfly Valve Seat 5In Valve Parts And Accessory (929899Q)
- EXCEL DRYER Excel Dryer#174; Recess Kit For Xlerator/XceleratorEco Hand Dryers (40502)
- JAY R. SMITH MANUFACTURING Nickel Bronze Floor Drain Grate (A07NBG)
- DURAVIT Two-Piece Toilet White Het/Gb, Siphon Jet White (2130010000)
- DURAVIT Toilet Wm 21 1/2" D-Code Washdown Model, Us-Version White (25350900922)
- DURAVIT Toilet WallMt 24" Starck 3 Washdown, Durafix, Us-Vers. Wh (2226090092)
- DURAVIT Toilet WallMt 24" Durastyle Washdown Model, Rimless, Us Wh (2542090092)
- DURAVIT Toilet Cc 25" Me By Starck Washdown, Vario Outlet, Usa White (2170090092)
- DURAVIT Two-Piece Toilet Durastyle Siphon Jet, Elongated, Het White (2160010000)
- GERBER PLUMBING Ultra Flush Pressure Assisted 1.0/1.28/1.6 GPF ADA Elongated Toilet Bowl Only in White (GUF21377)
- Duravit Toilet Bowls