Shop All Bathroom Mirrors
Duravit
Luv Mirror, 63 X1 1/2 X47 1/4 , Light Field, Square, Touchless Panel, Lu967000000
Mfr # LU9670000006000
Zoro # G008438581
product price: $2,967.25
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,967.25
Free 30-Day Returns
Key Features
- Length 63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # LU9670000006000
- Zoro # G008438581
- UPC # 4063382460875
- Country of Origin Germany
- Category Bathroom Mirrors
Dimensions
Height (In.) | 47.25 in |
Width | 1.5 in |
Length | 63 in |
Description
Luv Mirror, 63 inx1 1/2 inx47 1/4 in , Light field, Square, Touchless panel operating unit, Dimming function: Integrated, De-fogging system: Integrated|With automatic shut-off, LED light for sink area: Without, IP44, Min. light temperature: 2,700 K - LU967000000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Brazn Rectangle Vessel W/ Faucet Deck White (21059-1-0)
- CENTRAL BRASS Single Handle Shampoo Faucet, NPS, Polished Chrome (1130)
- DURA-WARE Stainless Steel Bathroom Sink, With Faucet, Bowl Size 14-1/2" x 9-1/2" (1950-1-CSS)
- KORKY Kohler Rubber Flush Ball Toilet Flapper (58BP)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- ANZZI 32in x 24in LED Back Lighting Bathroom Mirror With Defogger (BA-LMDFX016AL)
- SEE ALL INDUSTRIES 10" W, Chrome Lighted Makeup Mirror (HLCSA895)
- KOHLER Aluminum Two-Door Medicine Cabinet With Mirrored Doors, Beveled Edges 25"Wx26"H (CB-CLC2526FS)
- AMERICAN IMAGINATIONS 23.5" W, Wood Mirror (AI-606)
- PERFECTPILLOWS 36 x 2 x 48 in. Rectangle Mirror with 6000K LED Backlight (PE2638915)
- AMERICAN IMAGINATIONS 24" W, LED Backlit Mirror (AI-28697)
- Duravit Bathroom Mirrors