Shop All Bathroom Mirrors
Duravit
Luv Mirror, 47 1/4 X1 1/2 X31 1/2 , Light Field, Square, Touchless Panel, Lu965900000
Mfr # LU9659000006000
Zoro # G308438540
product price: $2,332.99
/ea
Free Shipping & Returns
$2,332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.5 in
- Length 47.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # LU9659000006000
- Zoro # G308438540
- UPC # 4063382460813
- Country of Origin Germany
- Category Bathroom Mirrors
Dimensions
Height (In.) | 31.5 in |
Width | 1.5 in |
Length | 47.25 in |
Description
Luv Mirror, 47 1/4 inx1 1/2 inx31 1/2 in , Light field, Square, Touchless panel operating unit, Dimming function: Integrated, De-fogging system: Integrated|With automatic shut-off, LED light for sink area: Without, IP44, Min. light temperature: 2,700 K - LU965900000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamps, Standard, 1-1/4 In Pipe, AL (S5027S-AL)
- USA INDUSTRIALS Pipe Fitting - 304SS - Schedule 40 - Close Nipple - 1" MNPT (ZUSA-PF-910)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2400-4)
- K&S PRECISION METALS Tubing, Aluminum, 3/8" O.D., 0.305"I.D., PK4 (9409)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- KETCHAM 36" "H x 30" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-3036P)
- BESTCARE 17 1/2 in "H x 14 1/2 in "W, Framed , Mirror , Polymer Resin , (WH1860-OCC11)
- DECOR WONDERLAND Decor Wonderland SSM5039S Vanity Bathroom Mirror (SSM5039S)
- BOBRICK Channel-Frame Mirror (165 1830)
- MIRREDGE 1-1/2" W, Wood Grain Mirror Installation Kit (64112)
- BOBRICK Bobrick Channel-Frame Mirror 18inW x 30inH - (B-165 1830)
- Duravit Bathroom Mirrors