Shop All Bathroom Mirrors
Duravit
Lm Mirror Cabinet W.Light.Premium 31 1/2"X39 3/4"X5 7/8"
Mfr # LM7842000006
Zoro # G5197492
product price: $1,178.99
/ea
Free Shipping & Returns
$1,178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 29 7/8 in
- Width 5 7/8 in
- Length 39 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # LM7842000006
- Zoro # G5197492
- UPC # 4053424468730
- Country of Origin Germany
- Category Bathroom Mirrors
Dimensions
Height (In.) | 29 7/8 in |
Width | 5 7/8 in |
Length | 39 3/4 in |
Description
Duravit Light & Mirrors 39 3/4'' x 29 7/8" Wall-Mounted Top Lighted Mirror Cabinet designed by Duravit
Features:
• See installation specifications here: pro.duravit.us/p/LM7842000006
• Complies with following standards: UL 962 and CSA C22.2 No. 12-1982
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• LED lighting. 14 Watt
Features:
• See installation specifications here: pro.duravit.us/p/LM7842000006
• Complies with following standards: UL 962 and CSA C22.2 No. 12-1982
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• LED lighting. 14 Watt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Illusionary Overflow, Sch. 40 PVC Plumbers Pack W/ Tip Toe Bath Drain in Stainless Steel (D593PRK-20)
- MOEN Edwyn Pre-Rinse 1H Kit Pd Srs (87807SRS)
- ZORO SELECT Brass Hex Key Elbow, FNPT, 1/4" Pipe Size (4CCK8)
- KOHLER Mayfield Bottom Sink Rack For Use In (6003-ST)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- BOBRICK Fixed-Position Tilt Mirror (293 1836)
- KOHLER Essential 28" Round Decorative Mirror (26050-BNL)
- KOHLER Verdera 34" X 30" Slow-Close Medicine (99009-NA)
- KOHLER 40.00 "H x Lighted Cabinet, Anodized Aluminum (81148-SLE-DA1)
- KOHLER Verdera Framed 20 X 40 Capsule Mc (35574-BLL)
- KOHLER Essential 20" X 40" Capsule Decorative Mirror (26051-BLL)
- Duravit Bathroom Mirrors