Shop All Bathroom Mirrors
Duravit
Light & Mirror Mirror, 47 1/4 X1 3/8 X27 1/2 White Matt, Light Fields, Square, Switch & External
Mfr # LM7868000006000
Zoro # G808438293
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 27.5 in
- Finish White
- Width 1.375 in
- Length 47.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duravit
- MFR # LM7868000006000
- Zoro # G808438293
- UPC # 4063382552228
- Country of Origin Germany
- Category Bathroom Mirrors
Dimensions
Height (In.) | 27.5 in |
Width | 1.375 in |
Length | 47.25 in |
Details
Finish | White |
Description
Light &Amp; Mirror Mirror, 47 1/4 Inx1 3/8 Inx27 1/2 In White Matt , Light Fields, Square, Switch &Amp; External, Dimming Function: Without, De-Fogging System: Without, Led Light For Sink Area: Without, Ip44, Min. Light Temperature: 4,000 K - Lm786800000
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 12 in. L (08PL-CA11-0120-11C-38C)
- TORNADO Squirrel Cage Dryer Plastic (PD5D)
- KOHLER Aerator Kit, 1.5 Gpm (1103466-CP)
- NIBCO Union, Low Lead Cast Bronze, C x FNPT (733LF 1)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- MOEN Iso BL Mirror (RT PKG) (DN0792BL)
- SEE ALL INDUSTRIES 30 in "H x 18 in "W, Fixed Tilt, Framed Mirror ADA, Glass (FTILT1830G)
- KETCHAM 36" "H x 60" "W, Polished Edge Mirror, LED Mirror (AUR-6036P)
- BOBRICK 24 in x 36 in Channel Frame Mirror (B-165 2436)
- MIRREDGE 2" W, Mirror Mirror Installation Kit (24420)
- BOBRICK Welded-Frame Mirror (290 1830)
- Duravit Bathroom Mirrors