Shop All Bathroom Mirrors
Duravit
Light & Mirror Mirror, 47 1/4 X1 3/8 X27 1/2 White Matt, Light Fields, Square, Sensor Switch
Mfr # LM7888D00006000
Zoro # G408438372
product price: $1,260.99
/ea
Free Shipping & Returns
$1,260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 27.5 in
- Finish White
- Width 1.375 in
- Length 47.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # LM7888D00006000
- Zoro # G408438372
- UPC # 4063382615718
- Country of Origin Germany
- Category Bathroom Mirrors
Dimensions
Height (In.) | 27.5 in |
Width | 1.375 in |
Length | 47.25 in |
Details
Finish | White |
Description
Light &Amp; Mirror Mirror, 47 1/4 Inx1 3/8 Inx27 1/2 In White Matt , Light Fields, Square, Sensor Switch, Dimming Function: Integrated, De-Fogging System: Integrated|With Automatic Shut-Off, Led Light For Sink Area: Integrated, Ip44, Min. Light Temperature: 4,000 K - Lm7888D0000
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 3/4" FNPT Galvanized Reducer (5P941)
- DIXON TBolt Clamp, ST, Bolt, 2.516", 2.812" (TBC275)
- DRIVE MEDICAL Hinged Toilet Seat Riser, Standard Seat (rtl12607)
- ZORO SELECT 1" NPT Bronze Swing Check Valve (10F292)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- CASTELLO USA Angelina 30" x 48" Wall-Mounted LED Mirror (CB-M432-48-30)
- MIRREDGE 1-1/2" W, Dove White Seam Plates (88502)
- KETCHAM 30" "H x 20" "W, Polished Edge Mirror, LED Mirror (AUR-2030)
- INNOCI-USA Athena 46 in. W x 36 in. H Rectangular LED Mirror (62804636)
- INNOCI-USA Selene 64 in. W x 28 in. H Rectangular LED Mirror with Clock (66116428)
- MIRREDGE 4" W, Mirror Corner Plates (32204)
- Duravit Bathroom Mirrors