Shop All Bathroom Mirrors
Duravit
Light & Mirror Mirror, 47 1/4 X1 1/4 X27 1/2 White Matt, Square, Switch & External
Mfr # LM7808000006000
Zoro # G008438284
Free Shipping & Returns
$885.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 27.5 in
- Finish White
- Width 1.25 in
- Length 47.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duravit
- MFR # LM7808000006000
- Zoro # G008438284
- UPC # 4063382551641
- Country of Origin Germany
- Category Bathroom Mirrors
Dimensions
Height (In.) | 27.5 in |
Width | 1.25 in |
Length | 47.25 in |
Details
Finish | White |
Description
Light &Amp; Mirror Mirror, 47 1/4 Inx1 1/4 Inx27 1/2 In White Matt , Square, Switch &Amp; External, Dimming Function: Without, De-Fogging System: Without, Led Light For Sink Area: Without, Ip44, Min. Light Temperature: 4,000 K - Lm780800000
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Rubber 13/16 inch D X 1-1/8 inch D Cap Thread Gasket (35545B)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Oil Rubbed Bronze, Handle Style: Lever (T-2342-ORB)
- APOLLO VALVES Adapter Barb 1Inx3/4In Mpt (APXMA134)
- ZORO SELECT Sink Clips, PK4 (4FEV8)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- KETCHAM 30" "H x 20" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-2030P)
- BRADLEY 36 in "H x 30 in "W, Framed, Mirror, Glass (781-030360)
- SEE ALL INDUSTRIES 10" W, Chrome Lighted Makeup Mirror (HLCSA895D)
- KETCHAM Sliding Door Mirror, 7" H x 12-1/2" W (DS-24)
- BRADLEY 36 in "H x 24 in "W, Framed, Mirror, Glass (781-024360)
- KETCHAM 24" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (2432CB)
- Duravit Bathroom Mirrors