Shop All Bathroom Mirrors
Duravit
Light & Mirror Mirror, 47 1/4 X1 1/4 X27 1/2 White Matt, Square, Sensor Switch
Mfr # LM7828D00006000
Zoro # G108438283
Free Shipping & Returns
$1,237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 27.5 in
- Finish White
- Width 1.25 in
- Length 47.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duravit
- MFR # LM7828D00006000
- Zoro # G108438283
- UPC # 4063382375759
- Country of Origin Germany
- Category Bathroom Mirrors
Dimensions
Height (In.) | 27.5 in |
Width | 1.25 in |
Length | 47.25 in |
Details
Finish | White |
Description
Light &Amp; Mirror Mirror, 47 1/4 Inx1 1/4 Inx27 1/2 In White Matt , Square, Sensor Switch, Dimming Function: Integrated, De-Fogging System: Integrated|With Automatic Shut-Off, Led Light For Sink Area: Without, Ip44, Min. Light Temperature: 4,000 K - Lm7828D0000
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL RDC TEE 1X3/4X3/4"" BLK (8700121752)
- WOODFORD MANUFACTURING Frost Proof Dual Sillcock, Hot/Cold 6 In (22CP-6)
- SMITH-COOPER Reducing Hex Nipple, 316/L 1/2X3/8" (4321004020)
- SPEARS 2" Socket CPVC Ball Valve Inline True Union (1839-020C)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- DECOR WONDERLAND Decor Wonderland SSM5005-3 Molten Round Bathroom Mirror (SSM5005-3)
- PROFESSIONAL PLASTICS Clear Acrylic Mirror, 0.125 Thick X 23 Inch Diameter [Each] (SACRMI.125X23.000DIACL)
- BRADLEY Framed Mirror, Wall Mount, 36 in H, 18 in W, 3/4 in D, Stainless Steel, Bright Annealed Finish (781-018360)
- CORTECH 24 in "H x 18 in "W, Acrylic, Heavy Duty, Mirror, Acrylic (VM1824)
- ALFI BRAND Brushed Nickel Wall Mnt Rnd 9" 5x Magnifying Cosmetic Mirror W/ Light (ABM9WLED-BN)
- STERLING Sunfield Rectangle Lighted Mirror 37 (78901-37-NA)
- Duravit Bathroom Mirrors