Shop All Bathroom Mirrors
Duravit
Light & Mirror Mirror, 39 3/8 X1 3/8 X27 1/2 White Matt, Light Fields, Square, Switch & External
Mfr # LM7867000006000
Zoro # G408438327
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 27.5 in
- Finish White
- Width 1.375 in
- Length 39.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # LM7867000006000
- Zoro # G408438327
- UPC # 4063382552198
- Country of Origin Germany
- Category Bathroom Mirrors
Dimensions
Height (In.) | 27.5 in |
Width | 1.375 in |
Length | 39.375 in |
Details
Finish | White |
Description
Light &Amp; Mirror Mirror, 39 3/8 Inx1 3/8 Inx27 1/2 In White Matt , Light Fields, Square, Switch &Amp; External, Dimming Function: Without, De-Fogging System: Without, Led Light For Sink Area: Without, Ip44, Min. Light Temperature: 4,000 K - Lm786700000
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCO Basket Strainer Drain Assembly - Cinder (441481)
- BECK 3/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331019604)
- AMERICAN STANDARD Vormax Uhet Rhel 12"RLSeat Combo-Wh, 1.0 gpf, VorMax, Floor Mount, Elongated, White (238AA.114.020)
- DELTA Dryden Tub Spout - Non-Diverter (RP100747CZ)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- CASTELLO USA Angelina 30" x 60" Wall-Mounted LED Mirror (CB-M432-60-30)
- KOHLER Essential 22" X 34" Rectangle Decorative Mirror (26052-BGL)
- MIRREDGE 1-1/2" W, Mirror Seam Plates (32502)
- KIBI Circular LED Wall Mount Magnifying Make Up Mirror - Chrome (KMM101CH)
- ALATERRE FURNITURE 24" Beveled Bath Vanity Mirror, Espresso (AMIR00P0)
- AMERICAN IMAGINATIONS 10" W, Magnifying Mirror (AI-28699)
- Duravit Bathroom Mirrors