Shop All Bathroom Mirrors
Duravit
Light & Mirror Mirror, 39 3/8 X1 3/8 X27 1/2 White Matt, Light Fields, Square, Sensor Switch
Mfr # LM7887D00006000
Zoro # G608438288
product price: $1,199.99
/ea
Free Shipping & Returns
$1,199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 27.5 in
- Finish White
- Width 1.375 in
- Length 39.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # LM7887D00006000
- Zoro # G608438288
- UPC # 4063382615688
- Country of Origin Germany
- Category Bathroom Mirrors
Dimensions
Height (In.) | 27.5 in |
Width | 1.375 in |
Length | 39.375 in |
Details
Finish | White |
Description
Light &Amp; Mirror Mirror, 39 3/8 Inx1 3/8 Inx27 1/2 In White Matt , Light Fields, Square, Sensor Switch, Dimming Function: Integrated, De-Fogging System: Integrated|With Automatic Shut-Off, Led Light For Sink Area: Integrated, Ip44, Min. Light Temperature: 4,000 K - Lm7887D0000
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOCI-USA Thalia 16 in. W x 20 in. H Recessed LED Medicine Cabinet, Left Hinge Door (69431620L)
- ZORO SELECT Tip-Toe Drain Stopper, Silver (35229)
- CENTOCO MANUFACTURING CORPORATION Centoco 800TM-106-A Bone Elongated Luxury Plastic Toilet Seat (800TM-106-A)
- SPEAKMAN Repair Part Push button (RPG11-0046)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- SEE ALL INDUSTRIES 10" W, Nickel Lighted Makeup Mirror (HLNSA895)
- KOHLER Essential 22" X 34" Rectangle Decorative Mirror (26052-BNL)
- AMERICAN IMAGINATIONS 24" W, LED Backlit Mirror (AI-28697)
- KETCHAM 30" x 8" Surface Mounted Stainless Steel Framed Cosmetic Box (3008M)
- INNOCI-USA Terra 40 in. W x 40 in. H Square LED Mirror with Built-In Controls (63404040)
- AMERICAN IMAGINATIONS 20" W, LED Backlit Mirror (AI-28851)
- Duravit Bathroom Mirrors