Shop All Bathroom Mirrors
Duravit
Light & Mirror Mirror, 39 3/8 X1 1/4 X27 1/2 White Matt, Square, Switch & External
Mfr # LM7807000006000
Zoro # G208438596
Free Shipping & Returns
$840.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 27.5 in
- Finish White
- Width 1.25 in
- Length 39.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duravit
- MFR # LM7807000006000
- Zoro # G208438596
- UPC # 4063382551610
- Country of Origin Germany
- Category Bathroom Mirrors
Dimensions
Height (In.) | 27.5 in |
Width | 1.25 in |
Length | 39.375 in |
Details
Finish | White |
Description
Light &Amp; Mirror Mirror, 39 3/8 Inx1 1/4 Inx27 1/2 In White Matt , Square, Switch &Amp; External, Dimming Function: Without, De-Fogging System: Without, Led Light For Sink Area: Without, Ip44, Min. Light Temperature: 4,000 K - Lm780700000
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel 150 Butt Weld Pipe Flange, 6" Pipe Size (BULK-PF-184)
- ZORO SELECT 1-1/4" MNPT x 6 ft. TBE Carbon Steel Pipe Nipple Sch 40 (566-720)
- EVERFLOW P-Trap with Box Escutcheon for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/2" (12712-S)
- MERIT BRASS CO 3/4 Lead Free Brass Coupling, FNPT, 125 PSI (XNL111-12)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- KETCHAM 30" "H x 20" "W, Polished Edge Mirror, LED Mirror (AUR-2030)
- BOBRICK Welded-Frame Mirror (290 1836)
- PERFECTPILLOWS 32 x 2 x 70 in. Harmony Illuminated Mirror with 6000K LED Backlight (PE2638914)
- BESTCARE 23 23/64 in "H x 13 in "W, Ligature Resistant Mirror, Stainless steel (WH1813-SLPT)
- CASTELLO USA Lisa 30" x 48" Wall-Mounted LED Mirror (CB-M430-48-30)
- MOMMYS HELPER Mommys Helper 228600 Safe Er Grip Shower Mirror; White (228600)
- Duravit Bathroom Mirrors