Shop All Bathroom Mirrors
Duravit
Light & Mirror Mirror, 39 3/8 X1 1/4 X27 1/2 White Matt, Square, Sensor Switch
Mfr # LM7827D00006000
Zoro # G208438572
Free Shipping & Returns
$1,203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 27.5 in
- Finish White
- Width 1.25 in
- Length 39.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duravit
- MFR # LM7827D00006000
- Zoro # G208438572
- UPC # 4063382375704
- Country of Origin Germany
- Category Bathroom Mirrors
Dimensions
Height (In.) | 27.5 in |
Width | 1.25 in |
Length | 39.375 in |
Details
Finish | White |
Description
Light &Amp; Mirror Mirror, 39 3/8 Inx1 1/4 Inx27 1/2 In White Matt , Square, Sensor Switch, Dimming Function: Integrated, De-Fogging System: Integrated|With Automatic Shut-Off, Led Light For Sink Area: Without, Ip44, Min. Light Temperature: 4,000 K - Lm7827D0000
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY COUPLE SCH80 1/2""SXS PVC (PVC 08100 1000)
- SLOAN 1.6 gpf, Manual Flush Valve, 1" Inlet (3918107)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 08 10WP2)
- UNITED BRASS WORKS Gate Valve, 1-1/4 In., FNPT (299912)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- ANZZI Olympus 36 in. x 24 in. Frameless LED Bathroom Mirror (BA-LMDFX003AL)
- KOHLER Tresham Framed Mirror (99650-1WA)
- PRIMELINE TOOLS 3-1/4 in. "H x 1 in "W, adhesive, Medicine Cabinet Pull Tab, Acrylic (M 6102)
- BOBRICK Fixed-Position Tilt Mirror (293 1830)
- MIRREDGE 1-1/2" W, Wood Grain Strips (55236)
- BRADLEY Af Mirror, 16 X 20 (780-016200)
- Duravit Bathroom Mirrors