Shop All Bathroom Mirrors
Duravit
Light & Mirror Mirror, 31 1/2 X1 3/8 X27 1/2 White Matt, Light Fields, Square, Sensor Switch
Mfr # LM7886D00006000
Zoro # G508438593
product price: $1,138.99
/ea
Free Shipping & Returns
$1,138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 27.5 in
- Finish White
- Width 1.375 in
- Length 31.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # LM7886D00006000
- Zoro # G508438593
- UPC # 4063382615657
- Country of Origin Germany
- Category Bathroom Mirrors
Dimensions
Height (In.) | 27.5 in |
Width | 1.375 in |
Length | 31.5 in |
Details
Finish | White |
Description
Light &Amp; Mirror Mirror, 31 1/2 Inx1 3/8 Inx27 1/2 In White Matt , Light Fields, Square, Sensor Switch, Dimming Function: Integrated, De-Fogging System: Integrated|With Automatic Shut-Off, Led Light For Sink Area: Integrated, Ip44, Min. Light Temperature: 4,000 K - Lm7886D0000
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL348)
- HONEYWELL Am101C1070-Up-1Lf 3/4" Union (AM101C1070)
- ZURN Ring Pipe Support, For Toilets, Urinals (P6000-YJ8)
- KOHLER Mixer & Pbu Sp Kit (1372972)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- BRADLEY Mirror, Angle Frame, 18x36 (780-018360)
- KOHLER Essential 20" X 40" Capsule Decorative Mirror (26051-BGL)
- MIRREDGE 1-1/2" W, Wood Grain Mirror Installation Kit (64112)
- KOHLER Catalan Mirrored Cabinet With 107 Hi (2936-PG-SAA)
- GATEWAY SAFETY Gateway Safety 446M Mocha Mirror Starlite Squared; Standard (159982)
- KETCHAM 36" "H x 60" "W, Polished Edge Mirror, LED Mirror (AUR-6036)
- Duravit Bathroom Mirrors