Shop All Bathroom Mirrors
Duravit
Light & Mirror Mirror, 31 1/2 X1 1/4 X27 1/2 White Matt, Square, Switch & External
Mfr # LM7806000006000
Zoro # G608438561
product price: $767.99
/ea
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 27.5 in
- Finish White
- Width 1.25 in
- Length 31.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # LM7806000006000
- Zoro # G608438561
- UPC # 4063382551580
- Country of Origin Germany
- Category Bathroom Mirrors
Dimensions
Height (In.) | 27.5 in |
Width | 1.25 in |
Length | 31.5 in |
Details
Finish | White |
Description
Light &Amp; Mirror Mirror, 31 1/2 Inx1 1/4 Inx27 1/2 In White Matt , Square, Switch &Amp; External, Dimming Function: Without, De-Fogging System: Without, Led Light For Sink Area: Without, Ip44, Min. Light Temperature: 4,000 K - Lm780600000
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Kohler Class-Five Adjustable Toilet Flapper for 2-Piece Toilets (4507822)
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001420)
- ZORO SELECT PVC 90 Degree Elbow, Socket x FNPT, 1-1/4 in Pipe Size (407012)
- DELTA Trinsic Escutcheon & Gasket - 8 (RP64070)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- KOHLER Verdera 20" X 30" Medicine Cabinet (99002-NA)
- JENSEN Jensen 24 X 36 Beveled Edge Mirror, PK5 (WM2436BVBP5)
- KETCHAM 18" x 36" Stainless Steel Washroom Mirror (SSF-1836)
- KETCHAM 30" x 8" Surface Mounted Stainless Steel Framed Cosmetic Box (3008M)
- KETCHAM 16" x 22 1/4" Surface Mounted Theft Proof Mirror (TPM-1622)
- KOHLER Essential 22" X 34" Rectangle Decorative Mirror (26052-CPL)
- Duravit Bathroom Mirrors