Shop All Bathroom Mirrors
Duravit
Light & Mirror Mirror, 31 1/2 X1 1/4 X27 1/2 White Matt, Square, Sensor Switch000
Mfr # LM7826D00006000
Zoro # G908438506
product price: $1,133.99
/ea
Free Shipping & Returns
$1,133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 27.5 in
- Finish White
- Width 1.25 in
- Length 31.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # LM7826D00006000
- Zoro # G908438506
- UPC # 4063382375674
- Country of Origin Germany
- Category Bathroom Mirrors
Dimensions
Height (In.) | 27.5 in |
Width | 1.25 in |
Length | 31.5 in |
Details
Finish | White |
Description
Light &Amp; Mirror Mirror, 31 1/2 Inx1 1/4 Inx27 1/2 In White Matt , Square, Sensor Switch, Dimming Function: Integrated, De-Fogging System: Integrated|With Automatic Shut-Off, Led Light For Sink Area: Without, Ip44, Min. Light Temperature: 4,000 K - Lm7826D0000
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SLADA1921A553-J)
- LEGEND VALVE 1/2" T-573 NO LEAD DI UNION (301-323NL)
- AMERICAN FILTER CO 4 H, 4 PK (PS2364646-AFC-RF-E1-4-92555)
- COLONIAL Full Block True-Union Soc/Thd Manual Pvc 2In Ball Valve (V20101N)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- MANMADE 31.5 x 23.6 in. Bella Frameless Bathroom Wall Mirror (MA2563779)
- KETCHAM Sliding Door Mirror, 7" H x 12-1/2" W (DS-24)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-2436P)
- BOBRICK Channel-Frame Mirror (165 2436)
- KOHLER Verdera 34" X 30" Slow-Close Medicine (99009-NA)
- MIRREDGE 1-1/2" W, Wood Grain Seam Plates (63502)
- Duravit Bathroom Mirrors