Shop All Bathroom Mirrors
Duravit
Light & Mirror Mirror, 23 5/8 X1 3/8 X27 1/2 White Matt, Light Fields, Square, Switch & External
Mfr # LM7865000006000
Zoro # G508438494
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 27.5 in
- Finish White
- Width 1.375 in
- Length 23.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # LM7865000006000
- Zoro # G508438494
- UPC # 4063382552136
- Country of Origin Germany
- Category Bathroom Mirrors
Dimensions
Height (In.) | 27.5 in |
Width | 1.375 in |
Length | 23.625 in |
Details
Finish | White |
Description
Light &Amp; Mirror Mirror, 23 5/8 Inx1 3/8 Inx27 1/2 In White Matt , Light Fields, Square, Switch &Amp; External, Dimming Function: Without, De-Fogging System: Without, Led Light For Sink Area: Without, Ip44, Min. Light Temperature: 4,000 K - Lm786500000
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANZZI Tale Deco-Glass Vessel Sink in Lustrous Green (LS-AZ8121)
- ZURN P6900-120BC - Composite Filter Assembly (P6900-120BC)
- INTERSTATE PNEUMATICS Brass Tee Fitting 3/4 Inch NPT Female (FP99T)
- AMERICAN STANDARD Cadet 1.1GPF R Elong Toilet Wh, 1.1 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2467.100.020)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- KIBI Circular Free Standing Magnifying Make Up Mirror - Brushed Gold (KMM103BG)
- CASTELLO USA Angelina 30" x 72" Wall-Mounted LED Mirror (CB-M432-72-30)
- ZENITH HOMERP WHT Medicine Cabinet (W231)
- AMERICAN IMAGINATIONS 23" W, LED Backlit Mirror (AI-28698)
- CASTELLO USA Lisa 30" x 48" Wall-Mounted LED Mirror (CB-M430-48-30)
- KOHLER Verdera 34" X 30" Medicine Cabinet (99008-NA)
- Duravit Bathroom Mirrors