Shop All Washroom Accessories
Duravit
Lid Assembly White
Mfr # 596001056001
Zoro # G408589319
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # 596001056001
- Zoro # G408589319
- UPC # 4053424879529
- Country of Origin Unknown
- Category Washroom Accessories
Details
Item | Lid Assembly |
Finish | White |
Description
Lid Assembly White
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Valve Repair Kit, SC301, 1" (4373001900)
- WOODFORD Wall Faucet Float Kit (RK-17VB)
- LEGEND VALVE 1-1/4"/1-1/2" S-613 SUMP CHECK (203-227)
- EAGLE GROUP 28 in W x 25 3/8 in L x 39 1/2 in H, Floor, 430 Stainless Steel (2424-1-16/4-IF)
- BLUE DONUTS 4 Piece Paris Design White Bathroom Accessory Set (BD3928089)
- MOEN Curved 5' Shower Rod with Pivot Flange Old World Bronze (CSR2165OWB)
- GROHE Universal Plug Brushed Nickel (45324EN0)
- KOHLER Coralais Hotelier (13448-CP)
- GINGER Soap Basket in Satin Nickel (550G/SN)
- ZORO SELECT Soap Dish, Silver, 1-45/64" H, 4-29/64" W (15202)
- Duravit Washroom Accessories