Shop All Bathroom Mirrors
Duravit
L-Cube Wall-Mounted Vanity Unit Lc624001818 White Matt
Mfr # LC624001818
Zoro # G7955453
product price: $1,079.00
/ea
Free Shipping & Returns
$1,079.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 21 5/8 in
- Width 18 7/8 in
- Length 24 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # LC624001818
- Zoro # G7955453
- UPC # 4021534996337
- Country of Origin Germany
- Category Bathroom Mirrors
Dimensions
Height (In.) | 21 5/8 in |
Width | 18 7/8 in |
Length | 24 3/8 in |
Description
Duravit L-Cube 24 3/8'' x 18 7/8'' Wall-Mounted Vanity Unit White Matt, designed by Christian Werner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Snap On Saddle Tap, FNPT x Snap On, 1 in x 1/2 in Pipe Size (464-130)
- ZORO SELECT 1/8" FNPT x MNPT Stainless Steel Piston Spring Check Valve (CHK SST 210-2F2M-F)
- BONOMI NORTH AMERICA 1/2in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE (100012LF-1/2)
- WATTS Push-to-Connect Reducing Union Adapter, 1/2 in x 3/8 in Tube Size, Polysulfone, White (3515R-1008)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- CASTELLO USA Lisa 30" x 48" Wall-Mounted LED Mirror (CB-M430-48-30)
- KOHLER Aluminum Two-Door Medicine Cabinet With Mirrored Doors, Beveled Edges 35"Wx26"H (CB-CLC3526FS)
- WHITEHAUS New Generation RctnglrEcoloom Mirror W/ Laminated Colored Glass Border (WHE11-MATTE)
- MIRREDGE 3" W, Wood Grain Corner Plates (63514)
- AMERICAN IMAGINATIONS 24" W, LED Backlit Mirror (AI-28697)
- KOHLER Aluminum Single-Door Medicine Cabinet With Mirrored Door, Beveled Edges 15"Wx26"H (CB-CLC1526FS)
- Duravit Bathroom Mirrors