Shop All Bathroom Cabinets
Duravit
L-Cube Mirror Cabinets, 25 5/8 X6 1/8 X27 1/2 White, Light Field, Hinge Position: Right
Mfr # LC7550R00006000
Zoro # G508438326
Free Shipping & Returns
$1,976.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 6.125 in
- Height (In.) 27.5 in
- Depth (In.) 25.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duravit
- MFR # LC7550R00006000
- Zoro # G508438326
- UPC # 4063382330710
- Country of Origin Germany
- Category Bathroom Cabinets
Dimensions
Width (In.) | 6.125 in |
Height (In.) | 27.5 in |
Depth (In.) | 25.625 in |
Description
L-Cube Mirror Cabinets, 25 5/8 Inx6 1/8 Inx27 1/2 In White , Light Field, Hinge Position: Right, Sensor Switch, Dimming Function: Integrated, Led Light For Sink Area: Without, Number Of Doors: 1, Number Of Shelves In Glass Body: 2, Ip44, Mirror Version: Double Mirror Doors &Amp; Rear Wall, Number Of Sockets: 1, Min. Light Temperature: 3,500 K - Lc7550R0000
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Black (SS204#51)
- PARKER 1/8" MNPT x 3" TBE Brass Long Pipe Nipple (VS215PNL-2-30)
- PLUMB PAK Bath Drain Linkage Assembly (PP606-23)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (597LF-SSMPU)
- KOHLER Verdera Lighted Medicine Cabinet, 20 W X 30 H (99003-TLC-NA)
- KOHLER Catalan 170° Mirror Cabinet 15X36 (2938-PG-SAA)
- KETCHAM 18" x 24" Stainless Steel Recessed Mounted SS Framed Medicine Cabinet (174SS)
- CONVENIENCE CONCEPTS 21in. X 32in. Oval Medicine Cabinet (HI2595427)
- ALATERRE FURNITURE Dorset 17"W x 29"H Floor Bath Storage Cabinet with Door (ANVA77WH)
- DELUXDESIGNS 21 x 31 in. 1 Door Metro Oval Beveled Edge Medicine Cabinet, Basic White & Steel (DE3576945)
- ALATERRE FURNITURE Dorset Bathroom Storage Tower with Open Upper Shelves and Lower Cabinet (ANVA7778WH)
- Duravit Bathroom Cabinets