Shop All Bathroom Cabinets
Duravit
L-Cube Mirror Cabinets, 25 5/8 X6 1/8 X27 1/2 White, Light Field, Hinge Position: Left
Mfr # LC7550L00006000
Zoro # G008438574
Free Shipping & Returns
$2,102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 6.125 in
- Height (In.) 27.5 in
- Depth (In.) 25.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duravit
- MFR # LC7550L00006000
- Zoro # G008438574
- UPC # 4063382330512
- Country of Origin Germany
- Category Bathroom Cabinets
Dimensions
Width (In.) | 6.125 in |
Height (In.) | 27.5 in |
Depth (In.) | 25.625 in |
Description
L-Cube Mirror Cabinets, 25 5/8 Inx6 1/8 Inx27 1/2 In White , Light Field, Hinge Position: Left, Sensor Switch, Dimming Function: Integrated, Led Light For Sink Area: Without, Number Of Doors: 1, Number Of Shelves In Glass Body: 2, Ip44, Mirror Version: Double Mirror Doors &Amp; Rear Wall, Number Of Sockets: 1, Min. Light Temperature: 3,500 K - Lc7550L0000
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Drop-In Kit, Urinal, 0.5 GPF (A43A)
- ZURN Gal Metro Repair Kit 1.28 (P6200-EC-HET)
- KOHLER Showerhead, 3-9/16" Face Dia., Metal (K-P8304-KS-NA)
- DIXON Type H Cam and Groove Dust Cap, 3 in, Polypropylene, Domestic (PPH300)
- KOHLER Verdera, Glass Shelf Kit, 20 Cabinet (1215251-B)
- KOHLER Verdera Medicine Cabinet Wood Side Ki, 30 in " Height, 3-7/16 in " Width (99675-1WT)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19178)
- BASICWISE White Vanity Sink Base 2 Door Cabinet Storage U Shape Organizer, Rolling Doors, and Open Shelf (QI004373.WT)
- ALATERRE FURNITURE Pomona 48"H Metal and Solid Wood Bath Floor Storage Shelf (AMBA7020)
- KD AMERICANA Seaside Tall Linen Cabinet Distressed White (KD3049061)
- ALATERRE FURNITURE Dorset 17"W x 36"H Shelving Hutch (ANVA78WH)
- Duravit Bathroom Cabinets