Shop All Bathroom Mirrors
Duravit
L-Cube Mirror, 55 1/8 X2 5/8 X27 1/2 White Aluminum Matt, Light Field, Square, Lc738400000
Mfr # LC7384000006000
Zoro # G708438416
product price: $1,914.25
/ea
Free Shipping & Returns
$1,914.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 27.5 in
- Finish White Aluminum
- Width 2.625 in
- Length 55.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # LC7384000006000
- Zoro # G708438416
- UPC # 4063382330079
- Country of Origin Germany
- Category Bathroom Mirrors
Dimensions
Height (In.) | 27.5 in |
Width | 2.625 in |
Length | 55.125 in |
Details
Finish | White Aluminum |
Description
L-Cube Mirror, 55 1/8 Inx2 5/8 Inx27 1/2 In White Aluminum Matt , Light Field, Square, Sensor Switch, Dimming Function: Integrated, De-Fogging System: Without, Led Light For Sink Area: Without, Ip44, Min. Light Temperature: 3,500 K - Lc738400000
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3036 60 14)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (712LF-12)
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (017017)
- KISSLER Tank Flapper, Silicone, Universal Fit (57-0106)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- ANZZI Volta 36 in. x 36 in. Frameless LED Bathroom Mirror (BA-LMDFX004AL)
- KOHLER Essential 22" X 34" Rectangle Decorative Mirror (26052-BLL)
- KOHLER Verdera 34" X 30" Medicine Cabinet (99008-NA)
- CASTELLO USA Lisa 30" x 72" Wall-Mounted LED Mirror (CB-M430-72-30)
- KETCHAM 18" x 24" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1824)
- JENSEN Jensen 36 X 42 Polished Edge Mirror, PK3 (WM3642PEBP3)
- Duravit Bathroom Mirrors