Shop All Bathroom Mirrors
Duravit
L-Cube Mirror, 51 1/8 X2 5/8 X27 1/2 White Aluminum Matt, Light Field, Square, Lc738800000
Mfr # LC7388000006000
Zoro # G508438340
product price: $1,787.50
/ea
Free Shipping & Returns
$1,787.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 27.5 in
- Finish White Aluminum
- Width 2.625 in
- Length 51.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # LC7388000006000
- Zoro # G508438340
- UPC # 4063382332806
- Country of Origin Germany
- Category Bathroom Mirrors
Dimensions
Height (In.) | 27.5 in |
Width | 2.625 in |
Length | 51.125 in |
Details
Finish | White Aluminum |
Description
L-Cube Mirror, 51 1/8 Inx2 5/8 Inx27 1/2 In White Aluminum Matt , Light Field, Square, Sensor Switch, Dimming Function: Integrated, De-Fogging System: Without, Led Light For Sink Area: Without, Ip44, Min. Light Temperature: 3,500 K - Lc738800000
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 3/4" x 1/2" Pipe Size, Spigot x Socket (9837-101)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (K135A8)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9159-CZ-DST)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished Chrome (802-V665ABCP)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- MIRREDGE 1-1/2" W, Wood Grain Strips (45260)
- BRADLEY Bradley Channel Frame Mirror, 18" x 36" - 781-018360 (781-018360)
- MIRREDGE 3-1/2" W, Dove White Corner Plates (88504)
- ET2 Mirror 1-Light 23.75" Wide Brushed Aluminum LED Mirror (E42014-90AL)
- ACCESS LIGHTING Peninsula, LED Mirror, Mirror Glass (71006LED-MIR)
- BOBRICK Welded-Frame Mirror (290 1836)
- Duravit Bathroom Mirrors