Shop All Bathroom Mirrors
Duravit
L-Cube Mirror, 47 1/4 X2 5/8 X27 1/2 White Aluminum Matt, Light Field, Square, Lc738300000
Mfr # LC7383000006000
Zoro # G308438304
Free Shipping & Returns
$1,447.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 27.5 in
- Finish White Aluminum
- Width 2.625 in
- Length 47.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duravit
- MFR # LC7383000006000
- Zoro # G308438304
- UPC # 4063382330130
- Country of Origin Germany
- Category Bathroom Mirrors
Dimensions
Height (In.) | 27.5 in |
Width | 2.625 in |
Length | 47.25 in |
Details
Finish | White Aluminum |
Description
L-Cube Mirror, 47 1/4 Inx2 5/8 Inx27 1/2 In White Aluminum Matt , Light Field, Square, Sensor Switch, Dimming Function: Integrated, De-Fogging System: Without, Led Light For Sink Area: Without, Ip44, Min. Light Temperature: 3,500 K - Lc738300000
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Thermostatic Balancing Tub And Shower (1905-VOCCP)
- ANVIL 1-1/2" FNPT Galvanized Wye (0311067409)
- JOHN GUEST Push-to-Connect Union Tee, 1/4 in Tube Size, Acetal, Black, 10 PK (PM0206E-PK10)
- NORPRENE Tubing, Norprene(R), 3/4 in OD, 50 Ft (APW00038)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- BRADLEY Mirror, Frameless, 18x24 (748-018240)
- MANMADE 31.5 x 23.6 in. Bella Frameless Bathroom Wall Mirror (MA2563779)
- MIRREDGE 2" W, Mirror Mirror Installation Kit (24420)
- ALFI BRAND Brushed Nickel Wall Mnt Rnd 9" 5x Magnifying Cosmetic Mirror W/ Light (ABM9WLED-BN)
- JENSEN Jensen 36 X 36 Polished Edge Mirror, PK3 (WM3636PEBP3)
- SEE ALL INDUSTRIES 36 in "H x 72 in "W, Frameless Mirror (G3672)
- Duravit Bathroom Mirrors