Shop All Bathroom Mirrors
Duravit
L-Cube Mirror, 39 3/8 X2 5/8 X27 1/2 White Aluminum Matt, Light Field, Square, Lc738200000
Mfr # LC7382000006000
Zoro # G808438415
product price: $1,279.99
/ea
Free Shipping & Returns
$1,279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 27.5 in
- Finish White Aluminum
- Width 2.625 in
- Length 39.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # LC7382000006000
- Zoro # G808438415
- UPC # 4063382330192
- Country of Origin Germany
- Category Bathroom Mirrors
Dimensions
Height (In.) | 27.5 in |
Width | 2.625 in |
Length | 39.375 in |
Details
Finish | White Aluminum |
Description
L-Cube Mirror, 39 3/8 inx2 5/8 inx27 1/2 in White aluminum Matt , Light field, Square, Sensor switch, Dimming function: Integrated, De-fogging system: Without, LED light for sink area: Without, IP44, Min. light temperature: 3,500 K - LC738200000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS 90 Elbow, PVC, 1 1/4", Socket, SCH 40, White (406012BC)
- ZSI Cushion Clamp Clamp, 1 In Wall, 2-3/8 In (UX23810)
- ASCO Solenoid Valve Rebuild Kit, For 5LU47 (96875)
- HAYWARD FLOW CONTROL Foot Valve Screen, Ball Check, 3", PVC (FV10300SA)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- AMERICAN IMAGINATIONS 23.5" W, Wood Mirror (AI-1208)
- CWI LIGHTING Rectangle Matte White Led 32 In. Mirror From Our Abril Collection (1232W32-40-A)
- KETCHAM 18" x 30 1/4" Surface Mounted Theft Proof Mirror (TPM-1830)
- BRADLEY Mirror, Frameless, 18x24 (748-018240)
- BOBRICK Welded-Frame Mirror (290 2436)
- MIRREDGE 1-1/2" W, Mirror Mirror Installation Kit (24400)
- Duravit Bathroom Mirrors