Shop All Bathroom Mirrors
Duravit
L-Cube Mirror, 31 1/2 X2 5/8 X27 1/2 White Aluminum Matt, Light Field, Square, Lc738100000
Mfr # LC7381000006000
Zoro # G608438349
product price: $1,147.99
/ea
Free Shipping & Returns
$1,147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 27.5 in
- Finish White Aluminum
- Width 2.625 in
- Length 31.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # LC7381000006000
- Zoro # G608438349
- UPC # 4063382330253
- Country of Origin Germany
- Category Bathroom Mirrors
Dimensions
Height (In.) | 27.5 in |
Width | 2.625 in |
Length | 31.5 in |
Details
Finish | White Aluminum |
Description
L-Cube Mirror, 31 1/2 Inx2 5/8 Inx27 1/2 In White Aluminum Matt , Light Field, Square, Sensor Switch, Dimming Function: Integrated, De-Fogging System: Without, Led Light For Sink Area: Without, Ip44, Min. Light Temperature: 3,500 K - Lc738100000
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Weymouth Handle Kit (221642)
- ZORO SELECT 1-1/2" x 1/2" FNPT Galvanized Reducer (5P942)
- KOHLER Ring, Retaining (42265)
- ANVIL Hex Bushing, Forged Steel, 3/4 x 1/2 in (0361309487)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- ANZZI Olympus 36 in. x 24 in. Frameless LED Bathroom Mirror (BA-LMDFX003AL)
- KOHLER Memoirs Stately Drawer Pull (523-CP)
- BESTCARE 17 1/2 in "H x 14 1/2 in "W, Framed , Mirror , Polymer Resin , (WH1860-OCC11)
- KOHLER Verdera 20" X 30" Medicine Cabinet (99002-NA)
- KIBI Circular LED Wall Mount One Side 5x Magnifying Make Up Mirror - Chrome (KMM102CH)
- MIRREDGE 1-1/2" W, Dove White Strips (88236)
- Duravit Bathroom Mirrors