Shop All Bathroom Mirrors
Duravit
L-Cube Mirror, 25 5/8 X2 5/8 X27 1/2 White Aluminum Matt, Light Field, Square, Lc738000000
Mfr # LC7380000006000
Zoro # G708438287
product price: $1,130.99
/ea
Free Shipping & Returns
$1,130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 27.5 in
- Finish White Aluminum
- Length 25.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # LC7380000006000
- Zoro # G708438287
- UPC # 4063382557193
- Country of Origin Germany
- Category Bathroom Mirrors
Dimensions
Height (In.) | 27.5 in |
Width | 2.625 in |
Length | 25.625 in |
Details
Finish | White Aluminum |
Description
L-Cube Mirror, 25 5/8 Inx2 5/8 Inx27 1/2 In White Aluminum Matt , Light Field, Square, Sensor Switch, Dimming Function: Integrated, De-Fogging System: Without, Led Light For Sink Area: Without, Ip44, Min. Light Temperature: 3,500 K - Lc738000000
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hex Head Plug, Brass, 1/8" Pipe Size, MNPT (218P-2)
- KIPP Tube Clamp Joint Block Thermoplastic, For Rnd. Tubes, Comp:Steel, A=18 (K0485.18)
- SPEAKMAN Self Closing Vlv W/ Chn And Rng (SE-900-CR)
- TUNDRA Foam Pipe Insul 1/2Wx2-3/8X6Ft (52381T/PC12238TW)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- KOHLER Verdera Medicine Cabinet Wood Side Kit (99675-1WM)
- KETCHAM 36" x 30" Fully Recessed Stainless Steel Trim TriView Medicine Cabinet (R-3630)
- KOHLER Verdera Lighted Mirror, 24 W X 33 H (99571-TLC-NA)
- KETCHAM 30" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (3032CB)
- BESTCARE 23 23/64 in "H x 13 in "W, Ligature Resistant Mirror, Stainless steel (WH1813-SLPT)
- BOBRICK Channel-Frame Mirror (165 1830)
- Duravit Bathroom Mirrors