Shop All Bathroom Mirrors
Duravit
L-Cube Mirror, 17 3/4 X2 5/8 X27 1/2 White Aluminum Matt, Light Field, Square, Lc737900000
Mfr # LC7379000006000
Zoro # G208438329
Free Shipping & Returns
$1,054.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 27.5 in
- Finish White Aluminum
- Width 2.625 in
- Length 17.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duravit
- MFR # LC7379000006000
- Zoro # G208438329
- UPC # 4063382332769
- Country of Origin Germany
- Category Bathroom Mirrors
Dimensions
Height (In.) | 27.5 in |
Width | 2.625 in |
Length | 17.75 in |
Details
Finish | White Aluminum |
Description
L-Cube Mirror, 17 3/4 Inx2 5/8 Inx27 1/2 In White Aluminum Matt , Light Field, Square, Sensor Switch, Dimming Function: Integrated, De-Fogging System: Without, Led Light For Sink Area: Without, Ip44, Min. Light Temperature: 3,500 K - Lc737900000
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO C2 Elongated Soft Close Bidet Seat, Sedona Beige (SW3074#12)
- APACHE Clear Vinyl Tubing 5/16" I.D. x 1/16" Wall - 275' Reel (15005574)
- NIBCO Reducing Tee, Cast Bronze, C x C x FNPT (712R 1X1X1/2)
- ZORO SELECT Shielded Coupling, For Pipe Size 1-1/2x1" (3001-110)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- MIRREDGE 1-1/2" W, White Acrylic Seam Plates (42502)
- KETCHAM 16" x 22 1/4" Surface Mounted Theft Proof Acrylic Mirror (TPMA-1622)
- KIBI Circular LED Wall Mount One Side 5x Magnifying Make Up Mirror - Chrome (KMM102CH)
- SEE ALL INDUSTRIES 9" W, Chrome Pedestal Makeup Mirror (JCTP95)
- BOBRICK Fixed-Position Tilt Mirror (293 1830)
- BESTCARE 17 1/2 in "H x 14 1/2 in "W, Framed , Mirror , Polymer Resin , (WH1860-OCC11)
- Duravit Bathroom Mirrors