Shop All Bathroom Mirrors
Duravit
L-Cube Floor Standing Vanity Unit Lc662701818 White Matt
Mfr # LC662701818
Zoro # G7957720
Free Shipping & Returns
$1,170.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 27 3/4 in
- Width 18 7/8 in
- Length 40 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duravit
- MFR # LC662701818
- Zoro # G7957720
- UPC # 4053424002392
- Country of Origin Germany
- Category Bathroom Mirrors
Dimensions
Height (In.) | 27 3/4 in |
Width | 18 7/8 in |
Length | 40 1/8 in |
Description
Duravit L-Cube 40 1/8'' x 19'' Floor Standing Vanity Unit White Matt, designed by Christian Werner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAA00019)
- SHARKBITE SharkBite 4809158 Push to Connect 0.25 x 0.25 in. Dia. Straight Valve (4809158)
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass 90 Degree Elbow (700069-0606)
- BLANCO Diamond Silgranit 50/50 Double Bowl Undermount Kitchen Sink - White (440185)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- BESTCARE 17 1/2 in "H x 14 1/2 in "W, Framed , Mirror , Polymer Resin , (WH1860-OCC11)
- WHITEHAUS Frameless Rectangular Mirror W/ Round SS Wall Mount Supports, Glass (WHE3CR-15)
- KETCHAM 18" x 24 1/4" Surface Mounted Theft Proof Acrylic Mirror (TPMA-1824)
- SEE ALL INDUSTRIES 24 in "H x 48 in "W, Framed Mirror, Glass (FR4824G)
- SEE ALL INDUSTRIES 36 in "H x 72 in "W, Frameless Mirror (G3672)
- ANZZI Volta 36 in. x 36 in. Frameless LED Bathroom Mirror (BA-LMDFX004AL)
- Duravit Bathroom Mirrors