Shop All Bathroom Mirrors
Duravit
L-Cube Floor Standing Vanity Unit Lc662607272 Brushed Dark Oak
Mfr # LC662607272
Zoro # G7955849
Free Shipping & Returns
$1,436.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 27 3/4 in
- Width 18 7/8 in
- Length 32 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duravit
- MFR # LC662607272
- Zoro # G7955849
- UPC # 4053424002248
- Country of Origin Germany
- Category Bathroom Mirrors
Dimensions
Height (In.) | 27 3/4 in |
Width | 18 7/8 in |
Length | 32 1/4 in |
Description
Duravit L-Cube 32 1/4'' x 19'' Floor Standing Vanity Unit Brushed Dark Oak, designed by Christian Werner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN M-Pact Posi-Temp(R) 1/2" Ips Connection w/Pressure Balancing (2590)
- STEAMSPA Drainage Valve Head in Polished Gold (G-DRNHD_PG)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1/2 in Pipe Size (406005BC)
- LEGEND VALVE 3/4" T-1001 BALL VALVE (101-024)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- KOHLER Verdera Medicine Cabinet Wood Side Kit (99675-1WM)
- KOHLER Essential 22" X 34" Rectangle Decorative Mirror (26052-BGL)
- CAMDEN ISLE Camden Isle 86308 23.5 x 31.5 in. Perfect Symmetry Bathroom & Vanity Mirror (86308)
- SEE ALL INDUSTRIES 11" W, Nickel Wall Makeup Mirror (JNSA897)
- PERFECTPILLOWS 32 x 2 x 70 in. Harmony Illuminated Mirror with 6000K LED Backlight (PE2638914)
- BESTCARE 23 23/64 in "H x 13 in "W, Ligature Resistant Mirror, Stainless steel (WH1813-SLPT)
- Duravit Bathroom Mirrors