Shop All Vanity Parts
Duravit
L-Cube 48in W Wall Mounted / Floating Vanity Cabinet Only
Mfr # LC624307979
Zoro # G510795288
product price: $1,201.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,201.99
Free 30-Day Returns
Key Features
- Weight 92.6
- Overall Width 21.625
- Overall Length 24.25
- Color Natural Walnut
- Finish Natural Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # LC624307979
- Zoro # G510795288
- UPC # 4021534997365
- Country of Origin China
- Category Vanity Parts
Dimensions
Overall Width | 21.625 |
Overall Length | 24.25 |
Details
Weight | 92.6 |
Color | Natural Walnut |
Finish | Natural Walnut |
Description
Your bathroom should be a place of rest, comfort and relaxation. Our Duravit bathroom ceramics and bathroom furniture series are designed by renowned designers and manufactured by experts. They have been providing customers with the best quality, sophisticated functionality and attractive aesthetics for more than 200 years. We have made it our mission to Upgrade Your Everyday to a new level of comfort. Whether it's new construction, a renovation or setting targeted accents: With our high-quality bathroom furniture and our durable bathroom ceramics, you can create a stylish and relaxing atmosphere in no time at all by taking advantage of the interplay between shower, bathtub, faucets and accessories.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (1LBV9)
- SLOAN Sprayhead Part Eaf63 Cp Spray Head 0.5 Gpm Male Metric (0335036)
- BONOMI NORTH AMERICA 1/2in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE (100012LF-1/2)
- APOLLO VALVES Strap 1/2 + 3/4 PEX J-Hook 40 (APXTALON40JR)
- CASTELLO USA Alpine 35" Wall Mounted Gray Vanity Base with Chrome Handles (CB-MC-36G-CHR-VBO)
- KOHLER Tailored Vanity Collection Roll-Out Appliance Storage For Vanities (99567-1WR)
- CASTELLO USA Alpine 60" Wall Mounted Gray Vanity Base with Gold Handles (CB-MC-60G-GLD-VBO)
- KOHLER Cord, 4 Lamp, Socket (CB-SS339)
- CASTELLO USA Alpine 48" Wall Mounted White Vanity Base with Chrome Handles (CB-MC-48W-CHR-VBO)
- KOHLER Marker, Touch-Up (1059560-1WM)
- DUNDAS JAFINE Dundas Jafine Inc. 4in. X 50 Flexible Vinyl Ducting FD450E (FD450E)
- Duravit Vanity Parts