Shop All Bathroom Mirrors
Duravit
Ketho Wall-Mounted Vanity Unit Kt664701818 White Matt
Mfr # KT664701818
Zoro # G7953940
Free Shipping & Returns
$952.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 18 7/8 in
- Width 17 7/8 in
- Length 31 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duravit
- MFR # KT664701818
- Zoro # G7953940
- UPC # 4021534713019
- Country of Origin Germany
- Category Bathroom Mirrors
Dimensions
Height (In.) | 18 7/8 in |
Width | 17 7/8 in |
Length | 31 1/2 in |
Description
Duravit Ketho 31 1/2'' x 17 7/8'' Wall-Mounted Vanity Unit White Matt, designed by Christian Werner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Square Post Shoe, 1-1/4 in., Cast Zamak Construction, Chrome Plated Single Pack (656-9297)
- LEGEND VALVE 3/4"X1/2" CHROME RED. COUPLING (310-368CP)
- LEGRIS Push-to-Connect Union Tee, 1/4 in x 5/32 in Tube Size, Nylon, Black, 10 PK (3104 56 04)
- ZORO SELECT 3/8" Low Lead Brass Cap (700081-06)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- SEE ALL INDUSTRIES 30 in "H x 16 in "W, Fixed Tilt, Framed Mirror ADA, Glass (FTILT1630G)
- KETCHAM 24" x 36 1/4" Surface Mounted Theft Proof Mirror (TPM-2436)
- MIRREDGE 3" W, Dove White Corner Plates (88514)
- CASTELLO USA Angelina 30" x 72" Wall-Mounted LED Mirror (CB-M432-72-30)
- MIRREDGE 3" W, Wood Grain Corner Plates (53514)
- KOHLER Aluminum Two-Door Medicine Cabinet With Mirrored Doors, Beveled Edges 25"Wx26"H (CB-CLC2526FS)
- Duravit Bathroom Mirrors