Shop All Bathroom Mirrors
Duravit
Ketho Wall-Mounted Vanity Unit Kt664404949 Graphite Matt
Mfr # KT664404949
Zoro # G7956731
Free Shipping & Returns
$851.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 18 7/8 in
- Width 17 7/8 in
- Length 31 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duravit
- MFR # KT664404949
- Zoro # G7956731
- UPC # 4021534694615
- Country of Origin Germany
- Category Bathroom Mirrors
Dimensions
Height (In.) | 18 7/8 in |
Width | 17 7/8 in |
Length | 31 1/2 in |
Description
Duravit Ketho 31 1/2'' x 17 7/8'' Wall-Mounted Vanity Unit Graphite Matt, designed by Christian Werner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3" FNPT Bronze Ball Valve Inline (7010010)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W172PLP-4M-2R)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 20 gpm, 1m, PK20 (KE1K3S-75)
- KEYSTONE 12In Butterfly Valve Seat Valve Parts And Accessory (KCC-206-120-100-003)
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- KETCHAM 24" x 36 1/4" Surface Mounted Theft Proof Mirror (TPM-2436)
- KETCHAM 16" x 30" Euroline Flush Mounted Polished Edge Medicine Cabinet (126PE)
- JERDON Jerdon JP2027N 8 in. 7X-1X Nickel Extends 24 in. Mirror (JP2027N)
- CWI LIGHTING Rectangle Matte White Led 32 In. Mirror From Our Abril Collection (1232W32-40-A)
- KETCHAM 18" x 36" Surface Mounted Fixed Tilt Washroom Mirror (FTM-1836)
- KETCHAM Sliding Door Mirror, 7" H x 12-1/2" W (DS-24)
- Duravit Bathroom Mirrors