Shop All Vanity Parts
Duravit
Happy D.2 Plus Cover Plate Mediterranean Oak
Mfr # HP030007171
Zoro # G208584354
original price:
$310.00
27% off
new price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 14.375 in
- Color Mediterranean Oak
- Overall Height 0.625 in
- Overall Length 15.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # HP030007171
- Zoro # G208584354
- UPC # 4053424866956
- Country of Origin Germany
- Category Vanity Parts
Dimensions
Overall Width | 14.375 in |
Overall Height | 0.625 in |
Overall Length | 15.875 in |
Details
Color | Mediterranean Oak |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBSTONE 3/4" Flanged 3-Way Brass Rotating Ball Valve (41403)
- CHARLOTTE PIPE AND FOUNDRY Pipe 2 in x 2 ft ABS Foam Core (ABS 03200 0200)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 1/2 in x 2 1/2 in x 1 1/2 in Pipe Size (402291)
- KETCHAM 16" x 26" Residential Recessed Mounted Beveled Edge Medicine Cabinet (1626BV)
- THRIFCO PLUMBING Bathroom Sink Vanity Installation Kit (9406511)
- CASTELLO USA Alpine 60" Wall Mounted Blue Vanity Base with Black Handles (CB-MC-60BLU-BL-VBO)
- CASTELLO USA Alicia 48" Blue Vanity Base With Gold Handles (CB-VEN-48BLU-GLD-VBO)
- KOHLER Clc - Slow Close Hinge Kit (1443438)
- KOHLER Mirrored Door Assembly (1202711)
- KOHLER 27 (1354247)
- LAVIVA Mediterraneo Sidecab, Grey (313MKSH-SCG)
- Duravit Vanity Parts