Shop All Vanity Parts
Duravit
Happy D.2 Plus Cover Plate Graphite Super Matt
Mfr # HP030008080
Zoro # G808584341
original price:
$310.00
27% off
new price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.625 in
- Overall Length 15.875 in
- Overall Width 14.375 in
- Color Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # HP030008080
- Zoro # G808584341
- UPC # 4053424866949
- Country of Origin Germany
- Category Vanity Parts
Dimensions
Overall Height | 0.625 in |
Overall Length | 15.875 in |
Overall Width | 14.375 in |
Details
Color | Graphite |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1" x 3/4" NPT x MPT 1-1/4" Galvanized Steel Pipe x 5' Bury Y2 Auto Dra, Backflow Prot. Yard Hydrant (Y2-5)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (402-AC1234)
- MOEN One-Function 2-1/2" Spray Head EcoPref Showerhead (6300EP)
- K-FLEX USA 4-1/8" x 1-1/4" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048418)
- KOHLER Clc - Slow Close Hinge Kit (1443438)
- CASTELLO USA Alpine 35" Wall Mounted White Vanity Base with Brushed Nickel Handles (CB-MC-36W-BN-VBO)
- CASTELLO USA Alpine 60" Wall Mounted Gray Vanity Base with Brushed Nickel Handles (CB-MC-60G-BN-VBO)
- CASTELLO USA Alicia 60" White Vanity Base with Gold Handles (CB-VEN-72W-GLD-VBO)
- KOHLER Mirrored Door Assembly (1202711)
- KOHLER Tailored Vanity Collection Roll-Out Appliance Storage For Vanities (99567-1WR)
- CASTELLO USA Yamyam 36" Gray Vanity with Chrome Handles (Right Base Only) (CB-YAM-36G-R-CHR-VBO)
- Duravit Vanity Parts