Shop All Bath Tubs
Duravit
Happy D.2 Metal Console 0030781000 Chrome, 24 1/2 in L, 19 3/8 in W
Mfr # 0030781000
Zoro # G7957039
product price: $510.25
/ea
Free Shipping & Returns
$510.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 1/2 in
- Width 19 3/8 in
- Height 29-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 24 1/2 in |
Width | 19 3/8 in |
Height | 29-1/2 in |
Details
Item | Happy D.2 Metal Console 0030781000 Chrome |
Description
Duravit Happy D.2 24 3/4'' x 19 1/4'' Metal Console Chrome, designed by sieger design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 3/4 in Pipe Size (805-007)
- STERLING SEAL & SUPPLY 6"x6"x1" Pre-Cut Ceramic Insulation 8lb 2300F -10PK (2300.cfb.8lb.6x6x1x10)
- T&S BRASS Manual, 4" Mount, 2 Hole Low Arc Kitchen/Bathroom Faucet (B-1111)
- ZORO SELECT PVC Cap, Socket, 2-1/2 in Pipe Size (447025)
- DURAVIT Duravit Architec 66" x 32" Soaking Bathtub White, 66" L, 32" W (700407000000090)
- DURAVIT Duravit Architec, 60" L, 32" W (700353000000090)
- DURAVIT Duravit Architec 60" x 30" Soaking Bathtub White, 60" L, 30" W (700355000000090)
- DURAVIT Duravit D-Code 60" x 32" Soaking Bathtub, 60" L, 32" W (700405000000090)
- DURAVIT Happy D.2 Plus Back-To-Wall Bathtub White/Graphite Super Matt (700451800000090)
- DURAVIT Bathtub Architec, 60"x30", Integr. Panel, 60" L, 30" W (700356000000090)
- AQUA EDEN Alcove Bathtubs, 60 L, 35 W, White, Acrylic (VTDR603022L)
- Duravit Bath Tubs