Shop All Manual Flush Valves
Duravit
Flush Valve, #0074138400
Mfr # 0074138400
Zoro # G108476360
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.875 in
- Height 11.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # 0074138400
- Zoro # G108476360
- UPC # 4021534572401
- Country of Origin Germany
- Category Manual Flush Valves
Dimensions
Length | 3.875 in |
Height | 11.75 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cimarron Left-Hand Trip Lever (9466-L-2BZ)
- DIXON Cam/Groove Coupler x Hose, Shank, 4", MI (400-C-MI)
- ZORO SELECT Hex Nipple, 304 SS, 1/8" Pipe Size, MNPT (ZUSA-PF-412)
- BECK 2" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331037200)
- DURAVIT Push button (0075091000)
- DURAVIT Flush valve (0074138600)
- DURAVIT Flush valve (0074135500)
- DELTA Delta Commercial Instit Parts: Handle Cage Sub-Assembly (77191) (060810A)
- KOHLER Flush Valve Kit (1004808)
- HARDWARE EXPRESS 3325500 Sloan Single Flush; Side Mount; Retro-Fit (302465)
- SLOAN Sloan Regal XL Manual Urinal Flushometer Valve 1GPF (3082675)
- Duravit Manual Flush Valves