Shop All Bath Tubs
Duravit
Duravit Starck 74 3/4" x 35 1/2" Freestanding Bathtub White, 74" L, 35" W
Mfr # 700012000000090
Zoro # G5196293
product price: $4,387.50
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,387.50
Free 30-Day Returns
Key Features
- Length 74"
- Width 35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 74" |
Width | 35" |
Details
Item | Duravit Starck 74 3/4" x 35 1/2" Freestanding Bathtub White |
Description
Duravit Starck 74 3/4" x 35 1/2" Freestanding Bathtub White, designed by Philippe Starck
Features:
• See installation specifications here: pro.duravit.us/p/700012000000090
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
• Complies with the following standards: CSA B45.5/IAPMO Z124
• cUPC® listed
Features:
• See installation specifications here: pro.duravit.us/p/700012000000090
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
• Complies with the following standards: CSA B45.5/IAPMO Z124
• cUPC® listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOIE Sink Strainer Flamingo (19900)
- KOHLER Highline Classic Comfort Height Toilet Tank, 1.0 Gpf (4484-RA-7)
- NANTUCKET SINKS 15" W x 15" L x 9" H, Stainless Steel (RS15-SS)
- APACHE Standard T-Bolt Clamp, 1.59" to 1.81" (43081852)
- DURAVIT Duravit Architec, 60" L, 32" W (700353000000090)
- DURAVIT Bathtub Architec, 60"x30", Integr. Panel, 60" L, 30" W (700356000000090)
- DURAVIT Duravit D-Code 60" x 32" Soaking Bathtub, 60" L, 32" W (700405000000090)
- DURAVIT Happy D.2 Plus Back-To-Wall Bathtub White/Graphite Super Matt (700451800000090)
- DURAVIT Duravit Architec 66" x 32" Soaking Bathtub White, 66" L, 32" W (700407000000090)
- DURAVIT Duravit D-Code 60" x 32" Soaking Bathtub White, 60" L, 32" W (700406000000090)
- KOHLER Air Tub, 72 in L, 36 in W, White, Acrylic (1124-GHLA-0)
- Duravit Bath Tubs