Shop All Bath Tubs
Duravit
Duravit Starck, 70" L, 31" W
Mfr # 700010000000090
Zoro # G5195943
product price: $3,682.25
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,682.25
Free 30-Day Returns
Key Features
- Length 70"
- Width 31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 70" |
Width | 31" |
Details
Item | Duravit Starck |
Description
Duravit Starck 70 7/8" x 31 1/2" Freestanding Bathtub White, designed by Philippe Starck
Features:
• See installation specifications here: pro.duravit.us/p/700010000000090
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
• Complies with the following standards: CSA B45.5/IAPMO Z124
• cUPC® listed
Features:
• See installation specifications here: pro.duravit.us/p/700010000000090
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
• Complies with the following standards: CSA B45.5/IAPMO Z124
• cUPC® listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic Monitor 14 Series H2Okinetic Tub & Shower Trim MB (T14459-BL)
- AMERICAN FILTER CO 3 H, 12 PK (AFC-431-12p-4699)
- STREAMLINE Refrigeration Press Fitting (RP02747)
- HONEYWELL V4295A1155 120V 2" Npt. Nc (V4295A1155)
- DURAVIT Bathtub Architec, 60"x30", Integr. Panel, 60" L, 30" W (700356000000090)
- DURAVIT Duravit D-Code 60" x 32" Soaking Bathtub White, 60" L, 32" W (700406000000090)
- DURAVIT Duravit Architec 60" x 30" Soaking Bathtub White, 60" L, 30" W (700355000000090)
- DURAVIT Happy D.2 Plus Back-To-Wall Bathtub White/Graphite Super Matt (700451800000090)
- DURAVIT Duravit Architec, 60" L, 32" W (700353000000090)
- DURAVIT Duravit Architec 66" x 32" Soaking Bathtub White, 66" L, 32" W (700407000000090)
- AQUA EDEN Pedestal Bathtubs, 60 L, 30.69 W, White, Cast Iron (VCTND603024)
- Duravit Bath Tubs