Shop All Bath Tubs
Duravit
Duravit Starck 66 7/8" x 31 1/2" Soaking Bathtub White, 66-7/8" L, 31-1/2" W
Mfr # 700336000000090
Zoro # G5198445
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,267.50
Free 30-Day Returns
Key Features
- Length 66-7/8"
- Width 31-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 66-7/8" |
Width | 31-1/2" |
Details
Item | Duravit Starck 66 7/8" x 31 1/2" Soaking Bathtub White |
Description
Duravit Starck 66 7/8" x 31 1/2" Soaking Bathtub White, designed by Philippe Starck
Features:
• See installation specifications here: pro.duravit.us/p/700336000000090
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
• Complies with the following standards: CSA B45.5/IAPMO Z124
• cUPC® listed
• Must purchase panels separately depending on installation needs: ST8924 (back-to-wall), ST8938 (niche/alcove), ST8917 (corner right), or ST8910 (corner left)
Features:
• See installation specifications here: pro.duravit.us/p/700336000000090
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
• Complies with the following standards: CSA B45.5/IAPMO Z124
• cUPC® listed
• Must purchase panels separately depending on installation needs: ST8924 (back-to-wall), ST8938 (niche/alcove), ST8917 (corner right), or ST8910 (corner left)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 3" x 2" Hex Bushing (0818908287)
- ZORO SELECT 3/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNE13)
- 3M AQUA-PURE Quick Connect Filter, 0.8 gpm, 0.5 Micron, 2-3/8" O.D., 8 7/8 in H (5618044)
- MOEN Eva 24" Towel Bar Bright Chrome (YB2824CH)
- DURAVIT Duravit Architec 60" x 30" Soaking Bathtub White, 60" L, 30" W (700355000000090)
- DURAVIT Duravit Architec 66" x 32" Soaking Bathtub White, 66" L, 32" W (700407000000090)
- DURAVIT Happy D.2 Plus Back-To-Wall Bathtub White/Graphite Super Matt (700451800000090)
- DURAVIT Duravit Architec, 60" L, 32" W (700353000000090)
- DURAVIT Bathtub Architec, 60"x30", Integr. Panel, 60" L, 30" W (700356000000090)
- DURAVIT Duravit D-Code 60" x 32" Soaking Bathtub White, 60" L, 32" W (700406000000090)
- ANZZI Chand 55 in. Acrylic Flatbottom Freestanding Bathtub in White (FT-AZ098-55)
- Duravit Bath Tubs