Shop All Bath Tubs
Duravit
Duravit D-Code 59" x 29 1/2" Soaking Bathtub, 59" L, 29" W
Mfr # 700095000000090
Zoro # G5198314
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 59"
- Width 29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 59" |
Width | 29" |
Details
Item | Duravit D-Code 59" x 29 1/2" Soaking Bathtub |
Description
Duravit D-Code 59" x 29 1/2" Soaking Bathtub White (Min Order Qty = 10 pcs), designed by sieger design
Features:
• See installation specifications here: pro.duravit.us/p/700095000000090
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
• Complies with the following standards: CSA B45.5/IAPMO Z124
• cUPC® listed
• Must purchase panels separately depending on installation needs: 701039000000000 (front), 701044000000000 (right), 701047000000000 (left).
Features:
• See installation specifications here: pro.duravit.us/p/700095000000090
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
• Complies with the following standards: CSA B45.5/IAPMO Z124
• cUPC® listed
• Must purchase panels separately depending on installation needs: 701039000000000 (front), 701044000000000 (right), 701047000000000 (left).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Quick Acting Tubing Cutter, CPVC, PEX (151-P)
- IN-SINK-ERATOR ELECTRCL DSPSR CORD RBR (80016-ISE)
- ZORO SELECT Tubing, 30 psi at 70F, 100 ft., Shore A73 (4HL99)
- NEWPORT BRASS Kitchen Bridge Faucet With Side Spray in Flat Black (9458/56)
- DURAVIT Happy D.2 Plus Back-To-Wall Bathtub White/Graphite Super Matt (700451800000090)
- DURAVIT Duravit Architec, 60" L, 32" W (700353000000090)
- DURAVIT Duravit D-Code 60" x 32" Soaking Bathtub, 60" L, 32" W (700405000000090)
- DURAVIT Duravit D-Code 60" x 32" Soaking Bathtub White, 60" L, 32" W (700406000000090)
- DURAVIT Duravit Architec 66" x 32" Soaking Bathtub White, 66" L, 32" W (700407000000090)
- DURAVIT Bathtub Architec, 60"x30", Integr. Panel, 60" L, 30" W (700356000000090)
- KOHLER 1123-LA-95, 60" L, 32" W (1123-LA-95)
- Duravit Bath Tubs