Shop All Toilet and Urinal Accessories
Duravit
Durasystem A1 Actuator Plate Chrome
Mfr # WD5008021090
Zoro # G608597282
product price: $96.45
/ea
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Length 8.5 in
- Height 5.75 in
- Width 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # WD5008021090
- Zoro # G608597282
- UPC # 4063382159502
- Country of Origin China
- Category Toilet and Urinal Accessories
Dimensions
Length | 8.5 in |
Height | 5.75 in |
Width | 0.375 in |
Details
Finish | Chrome |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/4X1/2" (4308000618)
- TECTITE BY APOLLO 1/2 in. Chromed Brass Push-To-Connect x 1/4 in. Push-To-Connect Quarter-Turn Straight Stop Valve (FSBVS1214)
- ZORO SELECT 3/8" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 80 (462-015X)
- LEGEND VALVE 1-1/2 T4351 NO LEAD COMPXCOMP (313-157NL)
- WATERLESS CO NviroClean Urinal Cleaner, Case of 12 (1614)
- JONES STEPHENS Brass Urinal Flange Kit, IPS, 2", 4-1/4" (F10005)
- PROCOMFORT UT104E-01 Porcelain 0.5 GPF Urinal, Cotton White (PR2586606)
- FRESH PRODUCTS Disposable Toilet Floor Mat, Nonslip, Orchrd Zing, 23x21-5/8, Gry, PK6 (IMP 1550)
- NATIONAL BRAND Urinal Mat (PSUM)
- TOTO Legato Trip Lever Ms624 (THU312N#BN)
- AMERICAN STANDARD Left Hand Metal Heritage Style Trip Lever Satin Nickel (738837-2950A)
- Duravit Toilet and Urinal Accessories