Shop All Toilet and Urinal Accessories
Duravit
Durasystem A1 Actuator Plate Black Matte
Mfr # WD5008031090
Zoro # G108597287
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Finish Black Matte
- Height 5.75 in
- Width 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # WD5008031090
- Zoro # G108597287
- UPC # 4063382167897
- Country of Origin China
- Category Toilet and Urinal Accessories
Dimensions
Length | 8.5 in |
Height | 5.75 in |
Width | 0.375 in |
Details
Finish | Black Matte |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" Male NPT Forged Steel Square Head Plug Class 6000 (0361301005)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-HZH-300-22000SK-12p-16702)
- KOHLER Stronghold Elongated Toilet Seat With (4731-SC-0)
- FRIGIDAIRE Water Connector Kit, Copper, Compression (5304435784)
- PIG Black Urinal Floor Mat 19" W x 23-1/2" L, 1/16" (GRP7602-BK)
- THRIFCO PLUMBING A-156-AA DIAPHRAGM REPAIR KIT (4500138)
- TOTO Legato Trip Lever Ms624 (THU312N#BN)
- KOHLER Diaphragm Assembly, Black, Metal, Plastic (K-1097741)
- PIG Black Toilet Floor Mat 18" W x 15-1/2" L (GRP7003-BK)
- SANIFLO Saniaccess 3 Macerating Pump, 1/2HP 120V (082)
- AMERICAN STANDARD Trip Lever Assembly, Plastic (047242-0200A)
- Duravit Toilet and Urinal Accessories