Shop All Toilet Bowls
Duravit
DuraStyle Basic Toilet Bowl White HygieneGlaze
Mfr # 2188012085
Zoro # G106503198
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 27.75
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # 2188012085
- Zoro # G106503198
- UPC # 4053424930169
- Country of Origin China
- Category Toilet Bowls
Dimensions
Width | 27.75 |
Details
Color | White |
Finish | White |
Item | Toilets |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE Farm Valv Float 300Gph (798)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G001)
- CHICAGO FAUCET Single Lever Lavatory Faucet (2303-ABCP)
- MILWAUKEE VALVE Gate Valve, Class 125, 3 In., FNPT (105 3)
- DURAVIT Toilet Wm 21 1/2" D-Code Washdown Model, Us-Version White (25350900922)
- DURAVIT Two-Piece Toilet Durastyle Siphon Jet, Elongated, Het White (2160010000)
- DURAVIT Toilet Cc 25" Me By Starck Washdown, Vario Outlet, Usa White (2170090092)
- DURAVIT Toilet WallMt 24" Starck 3 Washdown, Durafix, Us-Vers. Wh (2226090092)
- DURAVIT Toilet WallMt 24" Durastyle Washdown Model, Rimless, Us Wh (2542090092)
- DURAVIT Two-Piece Toilet White Het/Gb, Siphon Jet White (2130010000)
- KOHLER Highline Tall Elongated Tall Height Toilet Bowl (22661-0)
- Duravit Toilet Bowls