Shop All Toilet Bowls
Duravit
DuraStyle Basic Toilet Bowl White HygieneGlaze
Mfr # 2188012000
Zoro # G806503245
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 27.75
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duravit
- MFR # 2188012000
- Zoro # G806503245
- UPC # 4053424896045
- Country of Origin China
- Category Toilet Bowls
Dimensions
Width | 27.75 |
Details
Color | White |
Finish | White |
Item | Toilets |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Repair Part ADA Grab Bar Mounting Hardware (RPG48-0045)
- SLOAN Royal 195-0.125 Es 24V L/Stop (3913256)
- HOME PLUS Oak Fin Bath 4 Pc Set (165 9955)
- ANVIL 2" Female NPT x Female NPT Black Forged Steel Threaded Union Class 3000 (0361531205)
- DURAVIT Toilet Wm 21 1/2" D-Code Washdown Model, Us-Version White (25350900922)
- DURAVIT Two-Piece Toilet Durastyle Siphon Jet, Elongated, Het White (2160010000)
- DURAVIT Toilet Cc 25" Me By Starck Washdown, Vario Outlet, Usa White (2170090092)
- DURAVIT Toilet WallMt 24" Durastyle Washdown Model, Rimless, Us Wh (2542090092)
- DURAVIT Two-Piece Toilet White Het/Gb, Siphon Jet White (2130010000)
- DURAVIT Toilet WallMt 24" Starck 3 Washdown, Durafix, Us-Vers. Wh (2226090092)
- KOHLER Cimarron Comfort Height Elongated Chair Height Toilet Bowl (31588-95)
- Duravit Toilet Bowls